0 items

American Standard HVAC S9X2 Series 21 in. 95% AFUE 4 Ton Two-Stage Upflow and Horizontal Gas Furnace

AS9X2CU4PSAA

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
11.3, 15
ANSI Specifications
ANSI Z21.47
BTU
80000
CSA Certified
CSA 2.3
Collection
S9X2 Series
Configuration
Horizontal, Upflow
Depth
28-3/4 in
Energy Star Compliant
Yes
Fan Speeds
5
Green
Energy Star, Yes
Height
34 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
4 Tons
UL Listed
No
Volts
120V
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday