23-1/2 in. Sweat Cabinet No Control Hydronic Heater for 2 - 5 Ton Modular Multi-position Air Handlers
23-1/2 in. Sweat Cabinet No Control Hydronic Heater for 2 - 5 Ton Modular Multi-position Air Handlers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 80000
- Brand Model Compatibility:
- 2 - 5 Tons Modular Multi-position Air Handlers
- MBH:
- 80
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 23-1/2 in