0 items

American Standard HVAC AUD2 Series 24-1/2 in. 80% AFUE 5 Tons 2-Stage Upflow 1 hp Natural/LP Gas Furnace

AAUD2DACV52A

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
14.3, 15
ANSI Specifications
ANSI Z21.47
BTU
120000
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Collection
AUD2 Series
Configuration
Upflow
Depth
28 in
Energy Star Compliant
No
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
1 hp
Ignition System
Silicon Nitride
MBH
120
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday