24-1/2 in. 120000 BTU 95% AFUE 5 Ton Three-Stage Downflow and Horizontal Right 1 hp Natural or Propane Furnace

Part #AADHMD120ACV5VA  |  Item #3868738  |  Manufacturer Part #ADHMD120ACV5VA

BTU:

120000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 95.00

BTU: 120000

Condensing: No

Configuration: [Downflow, Horizontal Right]

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Horsepower: 1 hp

MBH: 120

Power Source: Gas

Stages: Three

Tonnage: 5 Tons

UL Listed: No

Width: 24-1/2 in