2 Ton 13 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump

You last purchased this on
 
American Standard HVAC

4TWB3 Series 2 Ton 13 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4TWB3 Series 2 Ton 13 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump

  • Fast #
  • Part #A4TWB3024D1000A
  • Item #4520668
  • Manufacturer Part #4TWB3024D1000A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
17
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
22000 Btu/h
Coil Type:
Spine Fin
Collection:
4TWB3 Series
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
29-3/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
8.5
Height:
28-3/4 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
2690 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
32-5/8 in