24V 21 in. IFD Communicating Electronic Air Cleaner

This product has been replaced by

*NLA 21 FURN IFD 24V COMMUNICATING
American Standard HVAC *NLA 21 FURN IFD 24V COMMUNICATING
Manufacturer Part #EFD210DLFR000A
You last purchased this on
 
American Standard HVAC

24V 21 in. IFD Communicating Electronic Air Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*NLA 21 FURN IFD 24V COMMUNICATING
American Standard HVAC *NLA 21 FURN IFD 24V COMMUNICATING
Manufacturer Part #EFD210DLFR000A
American Standard HVAC

24V 21 in. IFD Communicating Electronic Air Cleaner

  • Fast #
  • Part #AAFD210CLFR000F
  • Item #7533075
  • Manufacturer Part #AFD210CLFR000F
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Communicating:
Communicating
Power Source:
Electric
Volts:
24V
Width:
21 in