American Standard HVAC 2.5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

A4A7A6030H1000A

Manufacturer Part #: 4A7A6030H1000A

Tonnage

2.5 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
12, 15
CEC Compliant
For Sale in CA
Depth
34 in
Energy Star Compliant
No
Height
33 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
201
Width
37 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday