0 items

American Standard HVAC 2TTB3 Series 2.5 Ton 13 SEER 1/8 hp Single-Stage R-22 Split-System Air Conditioner

A2TTB3030A1000C

Tonnage

2.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
13
BTU
30000
BTU Cooling Rating
28500 Btu/h
CEC Compliant
For Sale in CA
Collection
2TTB3 Series
Decibel Rating dB
78 dB
Depth
30 in
Energy Star Compliant
No
Height
33 in
Horsepower
1/8 hp
Liquid Line OD
5/16 in
MBH
30
Max CFM
3320
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
UL 1995
Volts
200/230V
Weight
197
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday