American Standard HVAC

3 Ton 14 SEER Convertible R-410A Packaged Heat Pump

Part #A4WCY4036C1000A  |  Manufacturer Part #4WCY4036C1000A

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 1.1, 1.9, 16.7, 4.3, 40, 79

BTU: 36000

BTU Cooling Rating: 37000 Btu/h

BTU Heat Rating: 33200 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 69 dB

Depth: 42 in

EER: 12

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8

Height: 38 in

Horsepower: 1/2 hp

MBH: 36

Max CFM: 3290

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Weight: 372

Width: 49 in