American Standard HVAC

3 Ton Convertible 1/2 hp Air Handler

Part #AGAF2A0A36S31SB  |  Manufacturer Part #GAF2A0A36S31SB

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 36000

Configuration: Convertible

Depth: 21-4/5 in

Energy Star Compliant: No

Fan Speeds: 3

Height: 39-1/2 in

Horsepower: 1/2 hp

Liquid Line OD : 3/8 in

MBH: 36

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 3/4 in

Tonnage: 3 Tons

Volts: 208/230V

Width: 17-1/2 in