3 Ton, 16 SEER R-410A Split-System Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #4A7A6036J1000A
3 Ton, 16 SEER R-410A Split-System Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 19
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Height:
- 37 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 193 lb
- Width:
- 37 in