0 items

American Standard HVAC 4TWA3 3 Tons R-410A 13 SEER (Seasonal Energy Efficiency Ratio) Split System Heat Pump

A4TWA3036B000A

Volts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
36000
Collection
4TWA3
Energy Star Compliant
No
MBH
36
Tonnage
3 Tons
UL Listed
No
Volts
230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday