0 items

American Standard HVAC 4TTB6 Series 2.5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

A4TTB6030A1000A

Tonnage

2.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15
BTU
30000
BTU Cooling Rating
30000 Btu/h
CEC Compliant
For Sale in CA
Collection
4TTB6 Series
Decibel Rating dB
80 dB
Depth
34 in
Energy Star Compliant
No
Height
33 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
30
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
201
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday