American Standard HVAC 4 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

A4DCY4048B1096A

Manufacturer Part #: 4DCY4048B1096A

Tonnage

4 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.34, 1.4, 109, 20.5, 3.5, 33.9, 6.8
CEC Compliant
For Sale in CA
Configuration
Convertible
Depth
46 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
38 in
Horsepower
1/45 hp
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Refrigerant Control
TXV
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
525

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday