0 items

American Standard HVAC 40A Heater with Breaker

ABAYEVBCBK1BA

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
40
BTU
49200
Configuration
Downflow, Horizontal
MBH
49.2
Phase
Single Phase
Volts
240V
Watts
14.4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday