Commercial Heat Pump Condenser

You last purchased this on
 
American Standard HVAC

4A6C4 Silver 14 Commercial Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4A6C4 Silver 14 Commercial Heat Pump Condenser

  • Fast #
  • Part #A4A6C4048A3000A
  • Item #7233522
  • Manufacturer Part #4A6C4048A3000A
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU Cooling Rating:
47500 Btu/h
Collection:
4A6C4 Silver 14
Decibel Rating (dB):
74 dB
Depth:
34 in
Energy Star Compliant:
No
Height:
33 in
Liquid Line (OD):
3/8 in
Max Fuse Size:
30
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
14
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
No
Volts:
200/230V
Width:
37 in