4A6H4 Silver 14 3 Ton 14 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

Part #A4A6H4036G1000A  |  Item #7060093  |  Manufacturer Part #4A6H4036G1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 19

Auto Switching Heat Cool : No

BTU: 36000

BTU Cooling Rating: 34000 Btu/h

Coil Type: Spine Fin

Collection: 4A6H4 Silver 14

Compressor Type: Scroll

Decibel Rating dB : 75 dB

Depth: 34-1/4 in

EER: 11.5

Energy Star Compliant: No

HSPF: 8.5

Height: 29-1/8 in

Horsepower: 1/5 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 36

Max CFM: 3440

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3 Tons

Type: A4A6H4036G1000A

UL Listed: UL 1995

Volts: 208/230V

Width: 37-1/4 in