5 Ton 14 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

This product has been replaced by

American Standard HVAC 14 SEER Single Stage R-410A 1/3 hp Heat Pump Condenser
American Standard HVAC 5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4A6H4060N1000A
You last purchased this on
 
American Standard HVAC

4A6H4 Silver 14 5 Ton 14 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard HVAC 14 SEER Single Stage R-410A 1/3 hp Heat Pump Condenser
American Standard HVAC 5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4A6H4060N1000A
American Standard HVAC

4A6H4 Silver 14 5 Ton 14 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

  • Fast #
  • Part #A4A6H4060G1000A
  • Item #7060091
  • Manufacturer Part #4A6H4060G1000A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
32
Auto Switching Heat:
No
BTU:
60000
BTU Cooling Rating:
58000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Spine Fin
Collection:
4A6H4 Silver 14
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
34-1/4 in
Energy Star Compliant:
No
HSPF:
8.5
Height:
45-1/8 in
Horsepower:
1/5 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
4890 cfm
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
Type:
A4A6H4060G1000A
UL Listed:
UL 1995
Volts:
208/230V
Width:
37-1/4 in