1.5 Ton 16 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump

This product has been replaced by

1.5 Ton - 15.0 SEER2 - 9.6 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
American Standard HVAC 1.5 Ton - 15.0 SEER2 - 9.6 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4A6H5018N1000A
You last purchased this on
 
American Standard HVAC

4A6H6 Silver 16 1.5 Ton 16 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1.5 Ton - 15.0 SEER2 - 9.6 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
American Standard HVAC 1.5 Ton - 15.0 SEER2 - 9.6 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4A6H5018N1000A
American Standard HVAC

4A6H6 Silver 16 1.5 Ton 16 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump

  • Fast #
  • Part #A4A6H6018H1000A
  • Item #7064528
  • Manufacturer Part #4A6H6018H1000A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
9, 12, 56
Auto Switching Heat:
No
BTU Cooling Rating:
18800 Btu/h
BTU Heat Rating:
18000 Btu/h
CEC Compliant:
For Sale in CA
Coating:
Galvanized
Coil Type:
Spine Fin
Collection:
4A6H6 Silver 16
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
29-3/4 in
Energy Star Compliant:
No
HSPF:
9.6
Height:
32-3/4 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
18.8
Material:
Steel
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
Type:
A4A6H6018H1000A
UL Listed:
No
Volts:
208/230V
Width:
32-5/8 in