3 Ton 16 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump
This product has been replaced by
Manufacturer Part #4A6H5036N1000A
4A6H6 Silver 16 3 Ton 16 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 18
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 34800 Btu/h
- CEC Compliant:
- For Sale in CA
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- 4A6H6 Silver 16
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Height:
- 37 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 34.8
- Material:
- Steel
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Type:
- A4A6H6036H1000A
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 37 in