4A6V8 3 Ton 18 SEER Single-Stage R-410A 1/3 hp Split-System Heat Pump

Part #A4A6V8036A1000B  |  Item #7016959  |  Manufacturer Part #4A6V8036A1000B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [25, 35]

Auto Switching Heat Cool : No

BTU Cooling Rating: 36000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: 4A6V8

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 33 in

Energy Star Compliant: No

Height: 46 in

Horsepower: 1/3 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 36

Material: Galvanized Steel

Max CFM: 2850

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 18

Sound Blanket: Yes

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

Type: A4A6V8036A1000B

UL Listed: No

Volts: 208/230V

Width: 30-1/10 in