4A7A3 R410A S/S CDR 13 SEER 5T

Part #A4A7A3060E1000N  |  Item #7955116  |  Manufacturer Part #4A7A3060E1000N

Type:

A4A7A3060E1000N
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [35, 50, 25.1, 120, 1.05]

BTU: 60000

Collection: 4A7A3

Compressor Type: Scroll

Decibel Rating dB : 80 dB

Energy Star Compliant: No

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max CFM: 4342

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

Type: A4A7A3060E1000N

UL Listed: No

Volts: 208/230V

Weight: 226