4A7A3 Silver 13 4 Ton 13 SEER R-410A 1-stage Split System Cooling

Part #A4A7A3048E1000P  |  Item #7889530  |  Manufacturer Part #4A7A3048E1000P

Tonnage:

4 Tons
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 28

BTU: 46500

BTU Cooling Rating: 46500 Btu/h

CFM: 4610

Coil Type: Spine Fin

Collection: 4A7A3 Silver 13

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 29-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 36-3/4 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max CFM: 3915

Max Fuse Size: 45

Phase: Single Phase

Power Source: Electric

RPM: 825

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

Type: A4A7A3048E1000N

UL Listed: UL 1995

Volts: 208/230V

Weight: 197

Width: 32-5/8 in