2 Ton, 14 SEER R-410A Split-System Air Conditioner Condenser

You last purchased this on
 
American Standard HVAC

4A7A4 Silver 14 2 Ton, 14 SEER R-410A Split-System Air Conditioner Condenser

  • Fast #
  • Part #A4A7A4025L1000B
  • Item #7343023
  • Manufacturer Part #4A7A4025L1000B
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4A7A4 Silver 14 2 Ton, 14 SEER R-410A Split-System Air Conditioner Condenser

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Up to 16 SEER
  • 1 Cooling stage
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The Silver 14's design provides your home with the reliable cooling you would expect from American Standard and the efficiency you require from a new central air conditioning unit.
  • Consistent Comfort
  • Requires Certification

Documents


Specifications

AMP:
0.9, 14, 10.1, 52
BTU:
25000
BTU Cooling Rating:
23600 Btu/h
CEC Compliant:
For Sale in CA
Collection:
4A7A4 Silver 14
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
25-3/5 in
EER:
12.2
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
28-4/5 in
Horsepower:
1/15 hp
Liquid Line (OD):
3/8 in
MBH:
25
Max CFM:
2450 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
133 lb
Width:
28-1/2 in