American Standard HVAC

4A7A4 Silver 14 3 Ton 14 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

Part #A4A7A4036L1000A  |  Manufacturer Part #4A7A4036L1000A

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 18

BTU: 34000

BTU Cooling Rating: 34000 Btu/h

CEC Compliant: For Sale in CA

Collection: 4A7A4 Silver 14

Compressor Type: Scroll

Decibel Rating dB : 73 dB

Depth: 30 in

Energy Star Compliant: No

Height: 33 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

Max CFM: 2805

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

Type: A4A7A4036L1000A

UL Listed: UL 1995

Volts: 208/230V

Weight: 156

Width: 33 in