4A7A4 Silver 14 3.5 Ton 14 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #A4A7A4042L1000A  |  Item #4913834  |  Manufacturer Part #4A7A4042L1000A

Tonnage:

3.5 Tons
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 22

BTU: 40500

BTU Cooling Rating: 40500 Btu/h

CEC Compliant: For Sale in CA

Collection: 4A7A4 Silver 14

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 34 in

EER: 13

Energy Star Compliant: No

Height: 37 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max CFM: 4171

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3.5 Tons

Type: A4A7A4042L1000A

UL Listed: UL 1995

Volts: 208/230V

Weight: 184

Width: 37 in