4A7A5 Series 4 Ton 15 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #A4A7A5049E1000B  |  Item #4159821  |  Manufacturer Part #4A7A5049E1000B

Tonnage:

4 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

AMP: 45

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

Collection: 4A7A5 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 34 in

Energy Star Compliant: No

Height: 45 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max CFM: 4250

Max Fuse Size: 45

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 15

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 267

Width: 37 in