4A7A5 Series 4 Ton 15 SEER R-410A Split-System Air Conditioner

Part #A4A7A5048A1000B  |  Item #3799367  |  Manufacturer Part #4A7A5048A1000B

Tonnage:

4 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Collection: 4A7A5 Series

Compressor Type: Scroll

Energy Star Compliant: No

Height: 34 in

Liquid Line OD : 3/8 in

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 15

Sound Blanket: No

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Width: 37 in