0 items

American Standard HVAC 4A7A7 Series 3 Ton 17 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner

A4A7A7036A1000A

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
24
BTU
36000
BTU Cooling Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Collection
4A7A7 Series
Decibel Rating dB
72 dB
Depth
34 in
Energy Star Compliant
No
Height
45 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
245
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday