American Standard HVAC

4A7L6 2.5 Ton 16 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

Part #A4A7L6030A1000A  |  Manufacturer Part #4A7L6030A1000A

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [17, 25, 67.8, 0.64]

Auto Switching Heat Cool : No

BTU: 28200

BTU Cooling Rating: 28200 Btu/h

Coil Type: Plate Fin

Collection: 4A7L6

Compressor Type: Scroll

Decibel Rating dB : 71 dB

Depth: 14-1/2 in

Energy Star Compliant: No

Height: 36-3/4 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

Material: Galvanized Steel

Max CFM: 2435

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Type: 4A7L6030A1000A

UL Listed: No

Volts: 208/230V

Width: 40 in