2 Tons 20 SEER R-410A Two-Stage Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #4A7V0024A1000B
4A7V0 Series 2 Tons 20 SEER R-410A Two-Stage Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 17
- BTU:
- 24000
- CEC Compliant:
- For Sale in CA
- Collection:
- 4A7V0 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 66 dB
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 2680 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 20
- Sound Blanket:
- Yes
- Stages:
- Two
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 196 lb
- Width:
- 33 in