American Standard HVAC

4A7V0 Series 5 Ton 20 SEER 1/3 hp Variable-Stage R-410A Split-System Air Conditioner

Part #A4A7V0061A1000A  |  Manufacturer Part #4A7V0061A1000A

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 27

BTU: 60000

CEC Compliant: For Sale in CA

Collection: 4A7V0 Series

Compressor Type: Scroll

Decibel Rating dB : 75 dB

Depth: 34 in

Energy Star Compliant: No

Height: 45 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

Max CFM: 4780

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 20

Sound Blanket: Yes

Stages: Variable

Suction Line OD : 1-1/8 in

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Weight: 288

Width: 37 in