0 items

American Standard HVAC 4DCZ6 Series 3 Ton 16 SEER R-410A Dual Fuel Packaged Heat Pump

A4DCZ6036A1075B

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Reinforced all-steel cabinet and weather-beater top

SPECIFICATIONS

AMP
0.34, 1, 1.65, 16.7, 26.2, 4.3, 82
BTU
36000
BTU Cooling Rating
35000 Btu/h
BTU Heat Rating
75000 Btu/h
CEC Compliant
For Sale in CA
Collection
4DCZ6 Series
Configuration
Convertible
Decibel Rating dB
70 dB
Depth
43 in
EER
13.23
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
38 in
Horsepower
1/45 hp
Ignition System
Electronic Ignition
MBH
36
Max CFM
1125
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
16
Tonnage
3 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
392

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday