4DCZ6 5 Ton 15.2 SEER R-410A Dual Fuel Packaged Heat Pump

Part #A4DCZ6060A3120B  |  Item #4084954  |  Manufacturer Part #4DCZ6060A3120B

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Specifications

AFUE: 80.00

AMP: [0.34, 1.4, 3.4, 6.9, 17.6, 30.3, 123]

BTU: 60000

BTU Cooling Rating: 57000 Btu/h

BTU Heat Rating: 120000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: 4DCZ6

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 73 dB

EER: 12.5

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

HSPF: 8.6

Horsepower: 1/45 hp

Ignition System: Electronic Ignition

MBH: 60

Max CFM: 1900

Max Fuse Size: 45

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 15.2

Tonnage: 5 Tons

Type: A4DCZ6060A3120B

UL Listed: UL 1995

Volts: 208/230V

Weight: 548