American Standard HVAC

4FXC 17-1/2 in. 2 Ton Convertible Cased Coil for Air Conditioner

Part #A4FXCB024AC3CAB  |  Manufacturer Part #4FXCB024AC3CAB

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Conditioner

BTU: 24000

Coil Type: Cased

Collection: 4FXC

Configuration: Convertible

Depth: 21-1/2 in

Height: 19 in

Liquid Line OD : 3/8 in

MBH: 24

Power Source: Gas

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: No

Width: 17-1/2 in