American Standard HVAC 4MXD85 Series Ceiling Mount Indoor 0.5 - 3.5 Ton Mini-Split Multi Zone

A4MXD85A10N0A

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.28
Auto Switching Heat Cool
No
BTU
9000
BTU Heat Rating
9500 Btu/h
Collection
4MXD85 Series
Decibel Rating dB
27 dB
Depth
24-1/5 in
Energy Star Compliant
No
Height
7-9/10 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
8.5
Max CFM
265
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.5 - 3.5 Tons
Type
A4MXD8509A10N0A
UL Listed
No
Volts
208/230V
Weight
48.5
Width
27-3/5 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday