American Standard HVAC

4MYW16 9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone

Part #A4MYW1609A10N0A  |  Manufacturer Part #4MYW1609A10N0A

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 9000

BTU Cooling Rating: 9000 Btu/h

Collection: 4MYW16

Compressor Type: Inverter

Decibel Rating dB : 43 dB

Depth: 7-9/10 in

Energy Star Compliant: No

Height: 10-4/5 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 9

Phase: Single Phase

Refrigerant: R-410A

SEER: 16

Suction Line OD : 3/8 in

Tonnage: 0.75 Ton

Type: A4MYW1609A10N0A

UL Listed: No

Volts: 208/230V

Width: 31-1/10 in

Zones: 1