4NXC-AC Comfort™ 17-1/2 in. 2.5 Ton Convertible, Downflow, Horizontal and Upflow Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

Part #A4NXCB031AC3HCA  |  Item #4542314  |  Manufacturer Part #4NXCB031AC3HCA

Tonnage:

2.5 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: [Split System Heat Pump, Split System Air Conditioner]

BTU: 30000

Coil Type: Cased

Collection: 4NXC-AC Comfort™

Configuration: [Convertible, Downflow, Horizontal, Upflow]

Depth: 21-1/2 in

Height: 18-3/8 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Aluminum

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: No

Width: 17-1/2 in