American Standard HVAC
4PXA-U Comfort™ 16-3/10 in. 3 Ton Upflow Uncased Coil for Split-System Heat Pump and Split-System Air Conditioner
Part #A4PXABU36BS3HAA | Item #7018423 | Manufacturer Part #4PXABU36BS3HAA
Tonnage
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Application: [Split System Heat Pump, Split System Air Conditioner]
BTU: 36000
Coil Type: Uncased
Collection: 4PXA-U Comfort™
Configuration: Upflow
Depth: 21-1/10 in
Height: 21-1/5 in
Liquid Line OD : 3/8 in
MBH: 36
Material: Aluminum
Power Source: Electric
Refrigerant: R-410A
Suction Line OD : 7/8 in
Tonnage: 3 Tons
UL Listed: No
Width: 16-3/10 in