1.5 - 3 Ton - Upflow Horizontal - Cased - Coil

You last purchased this on
 
American Standard HVAC

4PXC 1.5 - 3 Ton - Upflow Horizontal - Cased - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4PXC 1.5 - 3 Ton - Upflow Horizontal - Cased - Coil

  • Fast #
  • Part #A4PXCAU32BS3HAB
  • Item #9846317
  • Manufacturer Part #4PXCAU32BS3HAB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Power supply 115/1/60
  • Multi-port in-shot burners
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Complete front service access
  • Heavy gauge, wrap-around steel cabinet
  • Heavy gauge aluminized steel heat exchanger
  • Hot surface igniter
  • Integrated solid-state control
  • Slide out blower assembly
  • Alternate bottom/left/right return air
  • Requires Certification

Documents


Specifications

BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Coil Type:
Cased
Collection:
4PXC
Configuration:
Horizontal, Upflow
Depth:
21-1/2 in
Height:
22-3/5 in
Liquid Line (OD):
3/4 in
MBH:
36
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/8 in
Tonnage:
3 Ton
Weight:
35 lb
Width:
17-1/2 in