3.5 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil

You last purchased this on
 
American Standard HVAC

4PXC-D Comfort™ Coil 3.5 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4PXC-D Comfort™ Coil 3.5 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil

  • Fast #
  • Part #A4PXCBU42BS3HAB
  • Item #9846305
  • Manufacturer Part #4PXCBU42BS3HAB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to 96% fuel utilization efficiency
  • Multi-poise design for application flexibility
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Matched Trane indoor coils add reliability, efficiency
  • Durable, high-quality components
  • Requires Certification

Documents


Specifications

BTU:
42000
CFM:
1400 ft3/min
Coil Type:
Cased
Collection:
4PXC-D Comfort™ Coil
Configuration:
Convertible, Horizontal Left, Upflow
Depth:
21-1/2 in
Height:
26-7/8 in
Liquid Line (OD):
3/8 in
MBH:
42
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
No
Weight:
53 lb
Width:
17-1/2 in