American Standard HVAC

4PXC-U Comfort™ Coil 21 in. 3 Ton Upflow and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

Part #A4PXCCU36BS3HAA  |  Manufacturer Part #4PXCCU36BS3HAA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Split System Air Conditioner, Split System Heat Pump

BTU: 36000

CFM: 1696

Coil Type: Cased

Collection: 4PXC-U Comfort™ Coil

Configuration: Horizontal Left, Upflow

Depth: 21-1/2 in

Height: 22-3/5 in

Liquid Line OD : 3/8 in

MBH: 36

Material: Aluminum

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 3 Tons

Type: A4PXCCU36BS3HAA

UL Listed: No

Weight: 73

Width: 21 in