4 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
4PXC-U Comfort™ Coil 4 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 96% fuel utilization efficiency
- Multi-poise design for application flexibility
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Matched Trane indoor coils add reliability, efficiency
- Durable, high-quality components
Documents
Specifications
- BTU:
- 48000
- CFM:
- 1710 ft3/min
- Coating:
- Galvanized
- Coil Type:
- A
- Collection:
- 4PXC-U Comfort™ Coil
- Configuration:
- Upflow, Horizontal Left
- Depth:
- 21-1/2 in
- Height:
- 26-9/10 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum, Steel
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Weight:
- 64 lb
- Width:
- 21 in