American Standard HVAC

4TCC4 2.5 Tons Electric Single-Stage Convertible Packaged Air Conditioner

Part #A4TCC4030A1000A  |  Manufacturer Part #4TCC4030A1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 22.6

BTU: 30000

BTU Cooling Rating: 28200 Btu/h

CEC Compliant: For Sale in CA

Collection: 4TCC4

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 70 dB

Depth: 42 in

EER: 12

Energy Star Compliant: No

Height: 36 in

Horsepower: 1/2 hp

Length: 43 in

MBH: 28.2

Max CFM: 2800

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 2.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 377

Width: 49 in