American Standard HVAC 4TCY4 2.5 Tons Electric Single-Stage Convertible Packaged Air Conditioner

A4TCY4030A1000B

Manufacturer Part #: 4TCY4030A1000B

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
19.1
CEC Compliant
For Sale in CA
Collection
4TCY4
Configuration
Convertible
Depth
42 in
Energy Star Compliant
No
Height
38 in
Horsepower
1/2 hp
Length
50-3/5 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
348
Width
49 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday