4TCY4 3.5 Tons Electric Single-Stage Convertible Packaged Air Conditioner

Part #A4TCY4042B1000B  |  Item #4599871  |  Manufacturer Part #4TCY4042B1000B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 30.7

BTU: 42000

BTU Cooling Rating: 42000 Btu/h

CEC Compliant: For Sale in CA

Collection: 4TCY4

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 74 dB

Depth: 45 in

EER: 12

Energy Star Compliant: No

Height: 38 in

Horsepower: 3/4 hp

MBH: 42

Max CFM: 4460

Max Fuse Size: 45

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14.25

Stages: Single

Tonnage: 3.5 Tons

Type: A4TCY4042B1000B

UL Listed: No

Volts: 208/230V

Weight: 479

Width: 59 in