4TGB3F Series 4 Ton Convertible, Upflow and Horizontal 1 hp Air Handler

Part #A4TGB3F48A1000A  |  Item #3767173  |  Manufacturer Part #4TGB3F48A1000A

Tonnage:

4 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 8.3

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

Collection: 4TGB3F Series

Configuration: [Convertible, Upflow, Horizontal]

Depth: 21-1/2 in

Energy Star Compliant: No

Fan Speeds: 3

Height: 57-3/10 in

Horsepower: 1 hp

Liquid Line OD : 3/8 in

MBH: 48

Phase: Single Phase

Refrigerant: R-410A

Refrigerant Control: TXVNB

Suction Line OD : 7/8 in

Tonnage: 4 Tons

Volts: 200/230V

Width: 23-1/2 in