American Standard HVAC 4TTB3 Series 2 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

A4TTB3024G1000A

Tonnage

2 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
17
BTU
23000
CEC Compliant
For Sale in CA
Collection
4TTB3 Series
Decibel Rating dB
76 dB
Depth
30 in
Energy Star Compliant
No
Height
29 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
142
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday