5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner
This product has been replaced by
Manufacturer Part #4A7A6061J1000A
4TTB6 Series 5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 37, 28.8, 152.9, 2.80
- BTU:
- 60000
- BTU Cooling Rating:
- 61000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- 4TTB6 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Height:
- 45-1/8 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 4730 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 275 lb
- Width:
- 35-1/10 in