American Standard HVAC 4TWB3 Series 13 SEER Single-Stage R-410A Split-System Heat Pump

A4TWB3B1000B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15
Auto Switching Heat Cool
No
BTU
30000
Collection
4TWB3 Series
Decibel Rating dB
80 dB
Depth
33 in
Energy Star Compliant
No
Height
33 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
30
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
UL 1995
Volts
208/230V
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday